Beli movie 21 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. SONY Sound Bar
    Mulai

    Rp1.999.900

    SONY Sound Bar
    Deskripsi:
    Enjoy your favourite TV shows in enhanced sound quality delivered by a 2 channel sound bar with a Bass Reflex speaker. The S100F’s slim profile design fits easily in your home and sits comfortably within any interiors. - Deep sound with Bass Reflex speaker - Compact, space saving design - Easy TV set up with HDMI ARC - High sound quality from S-Force Front Surround - Music play back with USB and Bluetooth
    atribut:
    • Dimensions (mm): 900x64x88
    • Amplifier Type: S-Master
    • Bluetooth Version: 4.2
    • Bar Speaker: 1
    • Input and output terminals: HDMI(ARC),Optical-audio input,USB type A
    • NFC: No
    • Output Power (W): 120
    • Power Consumption (W): 30
    • SNI License: Yes
    • Sound Effect: Night Mode, Voice Mode
    • Speaker Structure: 2.0ch
Daftar Harga movie 21 Terbaru October 2026
Canon Digital Camera CompactRp4.499.900
SONY Sound BarRp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)